SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Boots, Sz 8, 15" H, Brick Red, Plain, PR

TINGLEY| Zoro #: G0585943| Mfr #: 93145.08

$43.78 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedMidsole Material: PVCUpper Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585943 Mfr #: 93145.08
Color: RedMidsole Material: PVC
Upper Material: PVCOutsole Material: PVC
Footwear Sole Pattern: ChevronMetatarsal Guard: No
Waterproof: YesSize: 8
Height: 15"Item: Knee Boots
Toe Type: PlainInsulated: No
Insulation Type: NoneGender: Men's
Shank Material: PVCStandards: ASTM F2413 M/I/75/C/75 EH
Closure Type: pull OnCountry of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee with Cut-Off Bands, Toe Type Plain, Brick Red, Footwear Sole Pattern Chevron, Insulated No, Size 8, Footwear Width D, Style Number 93145, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ASTM F2413 M/I/75/C/75 EH, Waterproof Yes, Typical Rubber Boot Application High Chemical Resistant, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews