Knee Boots, Sz 8, 15" H, Brown, Stl, PR

TINGLEY| Zoro #: G0223027| Mfr #: 51244

$28.30 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0223027 Mfr #: 51244
Footwear Sole Pattern: CleatedResists: Fats, Certain Acids, Hydrocarbons, Caustics and Other Chemicals
Upper Material: PVCItem: Knee Boots
Outsole Material: PVCHeight: 15"
Midsole Material: PVCMetatarsal Guard: No
Insulated: NoInsulation Type: None
Color: BrownGender: Men's
Closure Type: pull OnWaterproof: Yes
Shank Material: RubberToe Type: Steel
Standards: ASTM F2413-05 M/I/75/C/75Size: 8
Country of Origin (subject to change): China

Product Description

This pair of comfortable knee boots from Tingley helps protect feet from outside elements and is comfortable enough for a long day's work. These boots are crafted from PVC and features a steel-toe with a cleated sole pattern. They come in a brown color, are size 8 and 15" tall. They are waterproof and can resist fats, certain acids, hydrocarbons, caustics and other chemicals. Standards include: ASTM F2413-05 M/I/75/C/75.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.