Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Hazproof Mid-Calf Boot, Sz 10, 11" H, Orange, Steel Toe, PR

TINGLEY | Zoro #: G0008145 | Mfr #: 82330

$ 83.59 /pr

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0008145 Mfr #: 82330
Color: Orange Insulation Type: None
Insulated: No Gender: Men's
Toe Type: Steel Upper Material: PVC
Height: 11" Midsole Material: Steel
Shank Material: steel Resists: Hazardous Materials
Outsole Material: PVC Waterproof: Yes
Metatarsal Guard: No Item: Mid-Calf Boots
For Outdoor Traction: Yes Size: 10
Closure Type: Stretch Fasteners Footwear Sole Pattern: Cleated
Standards: ASTM D1630, F489. F739, F1001, F1358, F1342, F1790, ANSI Z41 PT99 EH, Z41 PT99 PR, Z41 PT M I/75/M C/75, MIL-STD-282, NFPA 1991, 2005 Country of Origin (subject to change): Mexico

Description

Shop our large assortment of work and casual footwear and accessories for him and her, including steel toe designs, fire and rescue boots and foot and leg guards for an added layer of protection. Tingley Mid-Calf Boots include characteristics like: Size: 10, Color: Orange, Gender: Men's.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews