Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Hazproof Mid-Calf Boot, Sz 12, 11" H, Orange, Steel Toe, PR

TINGLEY | Zoro #: G0008163 | Mfr #: 82330

$76.49 /pr

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Tingley #82330 Specifications

Zoro #: G0008163 Manufacturer #: 82330
Gender: Men's Waterproof: Yes
Metatarsal Guard: No Closure Type: Stretch Fasteners
Midsole Material: Steel Outsole Material: PVC
Toe Type: Steel Color: Orange
Resists: Hazardous Materials Insulation Type: None
Footwear Sole Pattern: Cleated Size: 12
Shank Material: steel Item: Mid-Calf Boots
For Outdoor Traction: Yes Upper Material: PVC
Insulated: No Height: 11"
Standards: ASTM D1630, F489. F739, F1001, F1358, F1342, F1790, ANSI Z41 PT99 EH, Z41 PT99 PR, Z41 PT M I/75/M C/75, MIL-STD-282, NFPA 1991, 2005 Country of Origin (subject to change): Mexico

Description

Protect your feet with steel toe shoes and boots for both men and women in various styles that looks as good as they perform. Here is some additional information about Tingley Mid-Calf Boots. Size: 12, Color: Orange, Gender: Men's.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tingley #82330