November Savings!20% OFF Multiple CategoriesSee Details

Mid-Calf, Sz 13, 11" H, Org, Stl, PR

TINGLEY | Zoro #: G0008172 | Mfr #: 82330

$ 76.49 /pr

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0008172 Mfr #: 82330
Color: Orange Insulation Type: None
Shank Material: steel Insulated: No
Resists: Hazardous Materials Gender: Men's
Item: Mid-Calf Boots Midsole Material: Steel
Outsole Material: PVC Height: 11"
Metatarsal Guard: No Standards: ASTM D1630, F489. F739, F1001, F1358, F1342, F1790, ANSI Z41 PT99 EH, Z41 PT99 PR, Z41 PT M I/75/M C/75, MIL-STD-282, NFPA 1991, 2005
Upper Material: PVC Waterproof: Yes
Size: 13 Toe Type: Steel
Closure Type: Stretch Fasteners For Outdoor Traction: Yes
Footwear Sole Pattern: Cleated Country of Origin (subject to change): Mexico

Description

With this pair of mid-calf boots from Tingley, you won't need to sacrifice comfort for protection. These mid-calf boots are crafted from PVC and accented with a cleated sole pattern and steel-toe. They come in a orange color, are size 13 and 11\ tall. They are waterproof and can resist hazardous materials. Standards include: ASTM D1630

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews