20% Off 10 Categories We’re here to help! Call (855) 289-9676

Hazproof Mid-Calf Boot, Sz 7, 11" H, Orange, Steel Toe, PR

TINGLEY | Zoro #: G0008111 | Mfr #: 82330

$ 82.95 /pr

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0008111 Mfr #: 82330
Color: Orange Insulation Type: None
Insulated: No Gender: Men's
Toe Type: Steel Upper Material: PVC
Height: 11" Midsole Material: Steel
Shank Material: steel Resists: Hazardous Materials
Outsole Material: PVC Waterproof: Yes
Metatarsal Guard: No Item: Mid-Calf Boots
For Outdoor Traction: Yes Size: 7
Closure Type: Stretch Fasteners Footwear Sole Pattern: Cleated
Standards: ASTM D1630, F489. F739, F1001, F1358, F1342, F1790, ANSI Z41 PT99 EH, Z41 PT99 PR, Z41 PT M I/75/M C/75, MIL-STD-282, NFPA 1991, 2005 Country of Origin (subject to change): Mexico

Description

Shop attractive footwear for him and her with all the added protection you'd expect from a quality shoe designed for construction workers, hikers, travelers, rescue personnel and hunters. Here is some additional information about Tingley Mid-Calf Boots. Size: 7, Color: Orange, Gender: Men's.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews