Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Hazproof Mid-Calf Boot, Sz 8, 11" H, Orange, Steel Toe, PR

TINGLEY | Zoro #: G0008127 | Mfr #: 82330

$ 81.55 /pr

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0008127 Mfr #: 82330
Metatarsal Guard: No Color: Orange
Closure Type: Stretch Fasteners Insulation Type: None
Outsole Material: PVC Upper Material: PVC
Shank Material: steel Midsole Material: Steel
Item: Mid-Calf Boots Resists: Hazardous Materials
Size: 8 Insulated: No
Height: 11" For Outdoor Traction: Yes
Gender: Men's Waterproof: Yes
Toe Type: Steel Standards: ASTM D1630, F489. F739, F1001, F1358, F1342, F1790, ANSI Z41 PT99 EH, Z41 PT99 PR, Z41 PT M I/75/M C/75, MIL-STD-282, NFPA 1991, 2005
Footwear Sole Pattern: Cleated Country of Origin (subject to change): Mexico

Description

Shop men's and women's footwear made from heavy duty leather and other durable material designed to stand up to tough conditions and rough wear and tear. Here are some important details for Tingley Mid-Calf Boots. Size: 8, Color: Orange, Gender: Men's.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews