SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Overboot, Men, 2XL, Button Tab, Yllw, PVC, PR

TINGLEY| Zoro #: G0607652| Mfr #: 35123

$18.81 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowMidsole Material: PVCUpper Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607652 Mfr #: 35123
Color: YellowMidsole Material: PVC
Upper Material: PVCOutsole Material: PVC
Footwear Sole Pattern: CleatedMetatarsal Guard: No
Waterproof: YesSize: 2XL
Height: 10"Item: Overboots
Toe Type: PlainGender: Men's
Shank Material: PVCFits Shoe Size: 13 to 15
Closure Type: Button TabCountry of Origin (subject to change): Mexico

Description

Overboots, Moderate Chemical Resistant, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Snap Tab, Yellow, Fits Shoe Size 13 to 15, Style Number 35123, Boot Height 10 In., Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews