Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Overboot, Men, L, Button Tab, Black, Rubber, PR

TINGLEY | Zoro #: G0008023 | Mfr #: 1400

$ 21.49 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Closure Type: Button Tab
  • Outsole Material: Rubber
  • Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0008023 Mfr #: 1400
Closure Type: Button Tab Outsole Material: Rubber
Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals Upper Material: Rubber
Waterproof: Yes Color: Black
Fits Shoe Size: 9-1/2 to 10-1/2 Height: 10"
Midsole Material: Rubber Gender: Men's
Size: LG Footwear Sole Pattern: Cleated
Shank Material: Rubber Item: Overboots
Metatarsal Guard: No Toe Type: Plain
Country of Origin (subject to change): Mexico

Description

Take a look at the features for Tingley Overboots. Size: LG, Color: Black, Gender: Men's.

Reviews