Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens, XL, Button, Black, Rubber, PR
  • Zoro #: G0008041
  • Mfr #: 1400
$24.48
  • Typical Overboot/Overshoe Application: General Use
  • Metatarsal Guard: No
  • Size: XL
See full product details
Orders over $50 ship free.

Tingley #1400 Specifications

  • Zoro #: G0008041
  • Mfr #: 1400
Typical Overboot/Overshoe Application: General Use Metatarsal Guard: No
Size: XL Footwear Closure Type: Snap Tab
Color: Black Rubber Boot Style: Mid-Calf
Midsole Material: Rubber Height: 10"
Fits Shoe Size: 11 to 12-1/2 Shank Material: Rubber
Gender: Men's Boot Height: 10"
Predominant Footwear Color: Black Waterproof: Yes
Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals Closure Type: Button Tab
Upper Material: Rubber Style Number: 1400
Footwear Sole Pattern: Cleated Toe Type: Plain
Item: Overboot Outsole Material: Rubber
Material: Rubber Shoe Style: Mid-Calf
Footwear Shank: Yes Footwear Width: M
Static Dissipative: No Ninety Degree Heel: Yes
Electrical Hazard Rated: No Footwear Application: Agriculture, Dairy, Food Processing, Lawn
Puncture Resistant Insole: No Footwear Brand: TINGLEY
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Insulated: No
Liner Material: Rubber Completely Non Metallic: Yes
Footwear Closure: Pull-On with Button Oil Resisting Sole: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Here are some important details for Tingley Overboots. Size: Xl, Color: Black, Gender: Men's.

Technical Guides

Reviews of Tingley #1400