Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens, 2XL, Button, Black, Rubber, PR
  • Zoro #: G0008057
  • Mfr #: 1400
$23.59
  • Gender: Men's
  • Midsole Material: Rubber
  • Color: Black
See full product details
Orders over $50 ship free.

Tingley #1400 Specifications

  • Zoro #: G0008057
  • Mfr #: 1400
Gender: Men's Midsole Material: Rubber
Color: Black Rubber Boot Style: Mid-Calf
Footwear Sole Pattern: Cleated Item: Overboot
Outsole Material: Rubber Shank Material: Rubber
Toe Type: Plain Closure Type: Button Tab
Style Number: 1400 Fits Shoe Size: 12-1/2 to 14
Metatarsal Guard: No Boot Height: 10"
Typical Overboot/Overshoe Application: General Use Upper Material: Rubber
Height: 10" Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals
Footwear Closure Type: Snap Tab Size: XXL
Waterproof: Yes Predominant Footwear Color: Black
Material: Rubber Shoe Style: Mid-Calf
Footwear Closure: Pull-On with Button Completely Non Metallic: Yes
Insulated: No Oil Resisting Sole: No
Footwear Shank: Yes Footwear Width: M
Static Dissipative: No Liner Material: Rubber
Electrical Hazard Rated: No Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Ninety Degree Heel: Yes Puncture Resistant Insole: No
Footwear Brand: TINGLEY Footwear Application: Agriculture, Dairy, Food Processing, Lawn
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Take a look at the features for Tingley Overboots. Size: 2XL, Color: Black, Gender: Men's.

Technical Guides

Reviews of Tingley #1400