Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overboots, Mens, 3XL, Button, Black, Rubber, PR
  • Zoro #: G0008066
  • Mfr #: 1400
$24.17
  • Upper Material: Rubber
  • Color: Black
  • Shank Material: Rubber
See full product details
Orders over $50 ship free.

Tingley #1400 Specifications

  • Zoro #: G0008066
  • Mfr #: 1400
Upper Material: Rubber Color: Black
Shank Material: Rubber Closure Type: Button Tab
Predominant Footwear Color: Black Footwear Sole Pattern: Cleated
Typical Overboot/Overshoe Application: General Use Fits Shoe Size: 14 to 15-1/2
Gender: Men's Boot Height: 10"
Footwear Closure Type: Snap Tab Outsole Material: Rubber
Toe Type: Plain Metatarsal Guard: No
Midsole Material: Rubber Height: 10"
Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals Size: XXXL
Style Number: 1400 Item: Overboot
Waterproof: Yes Rubber Boot Style: Mid-Calf
Material: Rubber Shoe Style: Mid-Calf
Footwear Width: M Footwear Closure: Pull-On with Button
Footwear Application: Agriculture, Dairy, Food Processing, Lawn Puncture Resistant Insole: No
Footwear Shank: Yes Ninety Degree Heel: Yes
Completely Non Metallic: Yes Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Electrical Hazard Rated: No Oil Resisting Sole: No
Static Dissipative: No Footwear Brand: TINGLEY
Insulated: No Liner Material: Rubber
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Tingley Overboots include characteristics like: Size: 3XL, Color: Black, Gender: Men's.

Technical Guides

Reviews of Tingley #1400