Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overboot, Men, M, Button Tab, Black, Rubber, PR

  • Zoro #: G0008032
  • Mfr #: 1400
$22.89
  • Upper Material: Rubber
  • Outsole Material: Rubber
  • Fits Shoe Size: 8 to 9-1/2
See full product details
Orders over $75 ship free.

Tingley #1400 Specifications

  • Zoro #: G0008032
  • Mfr #: 1400
Upper Material: Rubber Outsole Material: Rubber
Fits Shoe Size: 8 to 9-1/2 Metatarsal Guard: No
Color: Black Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals
Midsole Material: Rubber Item: Overboot
Rubber Boot Style: Mid-Calf Boot Height: 10"
Style Number: 1400 Footwear Closure Type: Snap Tab
Height: 10" Shank Material: Rubber
Gender: Men's Footwear Sole Pattern: Cleated
Size: M Toe Type: Plain
Typical Overboot/Overshoe Application: General Use Predominant Footwear Color: Black
Waterproof: Yes Closure Type: Button Tab
Material: Rubber Shoe Style: Mid-Calf
Completely Non Metallic: Yes Footwear Brand: TINGLEY
Footwear Width: M Footwear Shank: Yes
Ninety Degree Heel: Yes Puncture Resistant Insole: No
Oil Resisting Sole: No Footwear Application: Agriculture, Dairy, Food Processing, Lawn
Footwear Closure: Pull-On with Button Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Electrical Hazard Rated: No Static Dissipative: No
Liner Material: Rubber Insulated: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Here is some additional information about Tingley Overboots. Size: MD, Color: Black, Gender: Men's.

Technical Guides

Reviews of Tingley #1400