PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Overboot, Mens, XL, Button Tab, Yllw, PVC, PR

TINGLEY| Zoro #: G2108784| Mfr #: 35123

$18.23 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: OverbootsWaterproof: YesHeight: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108784 Mfr #: 35123
Item: OverbootsWaterproof: Yes
Height: 10"Gender: Men's
Footwear Sole Pattern: CleatedToe Type: Plain
Outsole Material: PVCSize: Xl
Fits Shoe Size: 11 to 13Upper Material: PVC
Metatarsal Guard: NoMidsole Material: PVC
Closure Type: Button TabShank Material: PVC
Color: YellowCountry of Origin (subject to change): Mexico

Description

Overboots, Moderate Chemical Resistant, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Snap Tab, Yellow, Fits Shoe Size 11 to 13, Style Number 35123, Boot Height 10 In., Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews