Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR

  • Zoro #: G0533206
  • Mfr #: 35121

$18.14

  • Closure Type: Button Tab
  • Boot Height: 10"
  • Upper Material: PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tingley #35121 Specifications

  • Zoro #: G0533206
  • Mfr #: 35121
Closure Type: Button Tab Boot Height: 10"
Upper Material: PVC Item: Overboots
Footwear Sole Pattern: Cleated Waterproof: Yes
Shank Material: PVC Midsole Material: PVC
Toe Type: Plain Size: L
Typical Overboot/Overshoe Application: Moderate Chemical Resistant Outsole Material: PVC
Style Number: 35121 Height: 10"
Footwear Closure Type: Snap Tab Fits Shoe Size: 9-1/2 to 11
Resists: Certain Acids and Caustics, Fats, Oils, Hydrocarbons Color: Black
Gender: Men's Predominant Footwear Color: Black
Rubber Boot Style: Mid-Calf Metatarsal Guard: No
Material: PVC Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Tingley Overboots include characteristics like: Size: LG, Color: Black, Gender: Men's.

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tingley #35121