HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Overboots, Mens, L, Button Tab, Yllw, PVC, PR

TINGLEY| Zoro #: G2322512| Mfr #: 35123

$17.10 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
Shank Material: PVC
Midsole Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322512 Mfr #: 35123
Color: YellowShank Material: PVC
Midsole Material: PVCWaterproof: Yes
Closure Type: Button TabFits Shoe Size: 9-1/2 to 11
Upper Material: PVCToe Type: Plain
Item: OverbootsHeight: 10"
Metatarsal Guard: NoOutsole Material: PVC
Footwear Sole Pattern: CleatedGender: Men's
Country of Origin (subject to change): Mexico

Description

Overboots, Moderate Chemical Resistant, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Snap Tab, Yellow, Fits Shoe Size 9-1/2 to 11, Style Number 35123, Boot Height 10 In., Men's, Metatarsal Guard No, Size LG, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews