SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Overboots, Mens, M, Button Tab, Yllw, PVC, PR

TINGLEY| Zoro #: G0462777| Mfr #: 35123

$17.75 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shoe Size: 8 to 9-1/2Midsole Material: PVCOutsole Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462777 Mfr #: 35123
Fits Shoe Size: 8 to 9-1/2Midsole Material: PVC
Outsole Material: PVCGender: Men's
Metatarsal Guard: NoColor: Yellow
Closure Type: Button TabUpper Material: PVC
Height: 10"Waterproof: Yes
Toe Type: PlainItem: Overboots
Footwear Sole Pattern: CleatedShank Material: PVC
Country of Origin (subject to change): Mexico

Description

Overboots, Moderate Chemical Resistant, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Snap Tab, Yellow, Fits Shoe Size 8 to 9-1/2, Style Number 35123, Boot Height 10 In., Men's, Metatarsal Guard No, Size MD, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews