DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Overboots, Mens, S, Button Tab, Blk, PVC, PR

TINGLEY| Zoro #: G0653222| Mfr #: 35121

$19.48 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Shank Material: PVC
Midsole Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653222 Mfr #: 35121
Color: BlackShank Material: PVC
Midsole Material: PVCWaterproof: Yes
Closure Type: Button TabFits Shoe Size: 6-1/2 to 8
Upper Material: PVCToe Type: Plain
Item: OverbootsSize: SM
Height: 10"Metatarsal Guard: No
Outsole Material: PVCFootwear Sole Pattern: Cleated
Gender: Men'sCountry of Origin (subject to change): Mexico

Description

Overboots, Moderate Chemical Resistant, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Snap Tab, Black, Fits Shoe Size 6-1/2 to 8, Style Number 35121, Boot Height 10 In., Men's, Metatarsal Guard No, Size SM, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews