Overboots, Mens, S, Button Tab, Blk, PVC, PR

TINGLEY| Zoro #: G1432155| Mfr #: 35141

$18.00 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Shank Material: PVC
Midsole Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432155 Mfr #: 35141
Color: BlackShank Material: PVC
Midsole Material: PVCWaterproof: Yes
Closure Type: Button TabFits Shoe Size: 6-1/2 to 8
Upper Material: PVCToe Type: Plain
Item: OverbootsSize: SM
Height: 14"Metatarsal Guard: No
Outsole Material: PVCFootwear Sole Pattern: Cleated
Gender: Men'sCountry of Origin (subject to change): Mexico

Description

Overboots, Moderate Chemical Resistant, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Snap Tab, Black, Fits Shoe Size 6-1/2 to 8, Style Number 35141, Boot Height 14 In., Men's, Metatarsal Guard No, Size SM, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews