SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Overboots, Mens, XL, Button Tab, Blk, PVC, PR

TINGLEY| Zoro #: G1252483| Mfr #: 35121

$17.53 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMidsole Material: PVCUpper Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252483 Mfr #: 35121
Color: BlackMidsole Material: PVC
Upper Material: PVCOutsole Material: PVC
Footwear Sole Pattern: CleatedMetatarsal Guard: No
Waterproof: YesSize: Xl
Height: 10"Item: Overboots
Toe Type: PlainGender: Men's
Shank Material: PVCFits Shoe Size: 11 to 13
Closure Type: Button TabCountry of Origin (subject to change): Mexico

Description

Overboots, Moderate Chemical Resistant, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Snap Tab, Black, Fits Shoe Size 11 to 13, Style Number 35121, Boot Height 10 In., Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews