Overboots, Mens, XL, Button Tab, Blk, PVC, PR

TINGLEY| Zoro #: G1342013| Mfr #: 35141

$18.00 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: Yes
Upper Material: PVC
Closure Type: Button Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1342013 Mfr #: 35141
Waterproof: YesUpper Material: PVC
Closure Type: Button TabMetatarsal Guard: No
Midsole Material: PVCOutsole Material: PVC
Shank Material: PVCFootwear Sole Pattern: Cleated
Color: BlackHeight: 14"
Item: OverbootsSize: Xl
Gender: Men'sFits Shoe Size: 11 to 13
Toe Type: PlainCountry of Origin (subject to change): Mexico

Description

Overboots, Moderate Chemical Resistant, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Snap Tab, Black, Fits Shoe Size 11 to 13, Style Number 35141, Boot Height 10 In., Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews