Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Workbrutes Overshoe, Mens, L, Yellow/Black, PVC, PR
  • Zoro #: G0008084
  • Mfr #: 35211
$28.92
  • Height: 4"
  • Midsole Material: PVC
  • Resists: Certain Acids and Caustics, Fats, Oils, Hydrocarbons
See full product details
Orders over $50 ship free.

Tingley #35211 Specifications

  • Zoro #: G0008084
  • Mfr #: 35211
Height: 4" Midsole Material: PVC
Resists: Certain Acids and Caustics, Fats, Oils, Hydrocarbons Standards: ASTM F2413-05 M/I/C
Item: Overshoe Predominant Footwear Color: Black
Waterproof: Yes Color: Black, Yellow
Gender: Men's Footwear Closure Type: Pull On
Rubber Boot Style: Ankle Footwear Sole Pattern: Cleated
Style Number: 35211 Fits Shoe Size: 10 to 12
Closure Type: slip on Toe Type: Steel
Metatarsal Guard: No Outsole Material: PVC
Size: L Boot Height: 4"
Upper Material: PVC Shank Material: PVC
Typical Overboot/Overshoe Application: Moderate Chemical Resistant Material: PVC
Shoe Style: Ankle Static Dissipative: No
Liner Material: PVC Oil Resisting Sole: Yes
Footwear Closure: Pull-On Electrical Hazard Rated: No
Footwear Shank: Yes Footwear Brand: TINGLEY
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.83, Dairy Tile (Wet): 0.62, Dairy Tile (Oily): 0.40, Dairy Tile (Oily/Wet): 0.30 Completely Non Metallic: No
Ninety Degree Heel: No Insulated: No
Safety Criteria: Steel Toe, Oil-Resistant Sole, Waterproof Footwear Width: M
Footwear Application: General Purpose, Visitors Puncture Resistant Insole: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Overshoes, Moderate Chemical Resistant, Ankle, Footwear Sole Pattern Cleated, Toe Type Steel, Footwear Closure Type Pull On, Black/Yellow, Fits Shoe Size 10 to 12, Style Number 35211, Boot Height 4 In., Men's, Metatarsal Guard No, Size LG, Waterproof Yes, Upper Material PVC, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tingley #35211