Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoes, Mens, XL, Pull On, Black, Rubber, PR
  • Zoro #: G0007987
  • Mfr #: 1300
$16.78
  • Item: Overshoe
  • Shank Material: Rubber
  • Upper Material: Rubber
See full product details
Orders over $50 ship free.

Tingley #1300 Specifications

  • Zoro #: G0007987
  • Mfr #: 1300
Item: Overshoe Shank Material: Rubber
Upper Material: Rubber Waterproof: Yes
Height: 4" Predominant Footwear Color: Black
Midsole Material: Rubber Boot Height: 4"
Footwear Sole Pattern: Cleated Color: Black
Toe Type: Plain Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals
Closure Type: pull On Metatarsal Guard: No
Outsole Material: Rubber Rubber Boot Style: Ankle
Footwear Closure Type: Pull On Size: XL
Typical Overboot/Overshoe Application: General Use Style Number: 1300
Gender: Men's Fits Shoe Size: 11 to 12-1/2
Material: Rubber Shoe Style: Ankle
Static Dissipative: No Footwear Closure: Pull-On
Insulated: No Oil Resisting Sole: No
Footwear Width: M Puncture Resistant Insole: No
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Liner Material: Rubber
Footwear Application: Agriculture, Dairy, Food Processing, Lawn Completely Non Metallic: Yes
Footwear Brand: TINGLEY Electrical Hazard Rated: No
Ninety Degree Heel: Yes Footwear Shank: Yes
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Here is some additional information about Tingley Overshoes. Size: Xl, Color: Black, Gender: Men's.

Technical Guides

Reviews of Tingley #1300