Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overshoes, Men, 2XL, Pull On, Black, Rubber, PR

  • Zoro #: G0007996
  • Mfr #: 1300
$16.00
  • Boot Height: 4 in
  • Metatarsal Guard: No
  • Size: 2XL
See full product details
Orders over $75 ship free.

Tingley #1300 Specifications

  • Zoro #: G0007996
  • Mfr #: 1300
Boot Height: 4 in Metatarsal Guard: No
Size: 2XL Closure Type: pull On
Style Number: 1300 Footwear Closure Type: Pull On
Typical Overboot/Overshoe Application: General Use Toe Type: Plain
Footwear Sole Pattern: Cleated Midsole Material: Rubber
Fits Shoe Size: 12-1/2 to 14 Outsole Material: Rubber
Color: Black Waterproof: Yes
Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals Item: Overshoe
Height: 4" Predominant Footwear Color: Black
Gender: Men's Upper Material: Rubber
Rubber Boot Style: Ankle Shank Material: Rubber
Material: Rubber Shoe Style: Ankle
Footwear Shank: Yes Ninety Degree Heel: Yes
Footwear Application: Agriculture, Dairy, Food Processing, Lawn Footwear Brand: TINGLEY
Static Dissipative: No Puncture Resistant Insole: No
Electrical Hazard Rated: No Safety Criteria: Non-Metallic, Plain Toe, Waterproof
Completely Non Metallic: Yes Insulated: No
Oil Resisting Sole: No Footwear Closure: Pull-On
Liner Material: Rubber Footwear Width: M
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Here are some important details for Tingley Overshoes. Size: 2XL, Color: Black, Gender: Men's.

Technical Guides

Reviews of Tingley #1300