Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Workbrutes Overshoe, Men, XL, Yellow/Black, PVC, PR
  • Zoro #: G0008102
  • Mfr #: 35211
$30.39
  • Footwear Sole Pattern: Cleated
  • Midsole Material: PVC
  • Standards: ASTM F2413-05 M/I/C
See full product details
Orders over $50 ship free.

Tingley #35211 Specifications

  • Zoro #: G0008102
  • Mfr #: 35211
Footwear Sole Pattern: Cleated Midsole Material: PVC
Standards: ASTM F2413-05 M/I/C Fits Shoe Size: 12 to 14
Size: XL Waterproof: Yes
Upper Material: PVC Resists: Certain Acids and Caustics, Fats, Oils, Hydrocarbons
Metatarsal Guard: No Toe Type: Steel
Footwear Closure Type: Pull On Closure Type: slip on
Item: Overshoe Shank Material: PVC
Color: Black, Yellow Boot Height: 4"
Height: 4" Style Number: 35211
Typical Overboot/Overshoe Application: Moderate Chemical Resistant Rubber Boot Style: Ankle
Predominant Footwear Color: Black Gender: Men's
Outsole Material: PVC Material: PVC
Shoe Style: Ankle Static Dissipative: No
Footwear Shank: Yes Footwear Width: M
Liner Material: PVC Safety Criteria: Steel Toe, Oil-Resistant Sole, Waterproof
Electrical Hazard Rated: No Completely Non Metallic: No
Insulated: No Footwear Closure: Pull-On
Oil Resisting Sole: Yes Footwear Brand: TINGLEY
Ninety Degree Heel: No Footwear Application: General Purpose, Visitors
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.83, Dairy Tile (Wet): 0.62, Dairy Tile (Oily): 0.40, Dairy Tile (Oily/Wet): 0.30 Puncture Resistant Insole: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Take a look at the features for Tingley Overshoes. Size: Xl, Color: Yellow, Gender: Men's.

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tingley #35211