Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoes, Men, 3XL, Pull On, Black, Rubber, PR
  • Zoro #: G0008005
  • Mfr #: 1300
$16.87
  • Boot Height: 4"
  • Upper Material: Rubber
  • Waterproof: Yes
See full product details
Orders over $50 ship free.

Tingley #1300 Specifications

  • Zoro #: G0008005
  • Mfr #: 1300
Boot Height: 4" Upper Material: Rubber
Waterproof: Yes Item: Overshoe
Outsole Material: Rubber Metatarsal Guard: No
Height: 4" Size: XXXL
Style Number: 1300 Closure Type: pull On
Midsole Material: Rubber Typical Overboot/Overshoe Application: General Use
Footwear Closure Type: Pull On Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals
Footwear Sole Pattern: Cleated Fits Shoe Size: 14 to 15-1/2
Color: Black Toe Type: Plain
Gender: Men's Rubber Boot Style: Ankle
Shank Material: Rubber Predominant Footwear Color: Black
Material: Rubber Shoe Style: Ankle
Footwear Brand: TINGLEY Safety Criteria: Plain Toe, Non-Metallic, Waterproof
Insulated: No Liner Material: Rubber
Static Dissipative: No Footwear Width: M
Footwear Application: Agriculture, Dairy, Food Processing, Lawn Puncture Resistant Insole: No
Footwear Shank: Yes Ninety Degree Heel: Yes
Completely Non Metallic: Yes Footwear Closure: Pull-On
Oil Resisting Sole: No Electrical Hazard Rated: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Take a look at the features for Tingley Overshoes. Size: 3XL, Color: Black, Gender: Men's.

Technical Guides

Reviews of Tingley #1300