Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoes, Mens, S, Pull On, Black, Rubber, PR
  • Zoro #: G0008014
  • Mfr #: 1300
$19.25
  • Metatarsal Guard: No
  • Closure Type: pull On
  • Gender: Men's
See full product details
Orders over $50 ship free.

Tingley #1300 Specifications

  • Zoro #: G0008014
  • Mfr #: 1300
Metatarsal Guard: No Closure Type: pull On
Gender: Men's Height: 4"
Typical Overboot/Overshoe Application: General Use Style Number: 1300
Color: Black Toe Type: Plain
Size: S Boot Height: 4"
Predominant Footwear Color: Black Waterproof: Yes
Upper Material: Rubber Shank Material: Rubber
Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals Footwear Sole Pattern: Cleated
Item: Overshoe Midsole Material: Rubber
Footwear Closure Type: Pull On Fits Shoe Size: 6-1/2 to 8
Outsole Material: Rubber Rubber Boot Style: Ankle
Material: Rubber Shoe Style: Ankle
Oil Resisting Sole: No Footwear Width: M
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Footwear Application: Agriculture, Dairy, Food Processing, Lawn
Footwear Closure: Pull-On Completely Non Metallic: Yes
Electrical Hazard Rated: No Footwear Brand: TINGLEY
Insulated: No Puncture Resistant Insole: No
Static Dissipative: No Liner Material: Rubber
Ninety Degree Heel: Yes Footwear Shank: Yes
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Tingley Overshoes include characteristics like: Size: SM, Color: Black, Gender: Men's.

Technical Guides

Reviews of Tingley #1300