Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Workbrutes Overshoe, Mens, M, Yellow/Black, PVC, PR
  • Zoro #: G0008093
  • Mfr #: 35211
$30.09
  • Fits Shoe Size: 8 to 10
  • Outsole Material: PVC
  • Resists: Certain Acids and Caustics, Fats, Oils, Hydrocarbons
See full product details
Orders over $50 ship free.

Tingley #35211 Specifications

  • Zoro #: G0008093
  • Mfr #: 35211
Fits Shoe Size: 8 to 10 Outsole Material: PVC
Resists: Certain Acids and Caustics, Fats, Oils, Hydrocarbons Upper Material: PVC
Color: Black, Yellow Style Number: 35211
Gender: Men's Toe Type: Steel
Predominant Footwear Color: Black Waterproof: Yes
Boot Height: 4" Shank Material: PVC
Height: 4" Midsole Material: PVC
Size: M Metatarsal Guard: No
Standards: ASTM F2413-05 M/I/C Footwear Closure Type: Pull On
Item: Overshoe Footwear Sole Pattern: Cleated
Rubber Boot Style: Ankle Closure Type: slip on
Typical Overboot/Overshoe Application: Moderate Chemical Resistant Material: PVC
Shoe Style: Ankle Footwear Closure: Pull-On
Footwear Shank: Yes Insulated: No
Footwear Application: General Purpose, Visitors Completely Non Metallic: No
Static Dissipative: No Footwear Width: M
Safety Criteria: Steel Toe, Oil-Resistant Sole, Waterproof Oil Resisting Sole: Yes
Electrical Hazard Rated: No Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.83, Dairy Tile (Wet): 0.62, Dairy Tile (Oily): 0.40, Dairy Tile (Oily/Wet): 0.30
Puncture Resistant Insole: No Ninety Degree Heel: No
Footwear Brand: TINGLEY Liner Material: PVC
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Overshoes, Moderate Chemical Resistant, Ankle, Footwear Sole Pattern Cleated, Toe Type Steel, Footwear Closure Type Pull On, Black/Yellow, Fits Shoe Size 8 to 10, Style Number 35211, Boot Height 4 In., Men's, Metatarsal Guard No, Size MD, Waterproof Yes, Upper Material PVC, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tingley #35211