Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoes, Mens, M, Pull On, Black, Rubber, PR
  • Zoro #: G0007971
  • Mfr #: 1300
$17.05
  • Fits Shoe Size: 8 to 9-1/2
  • Toe Type: Plain
  • Midsole Material: Rubber
See full product details
Orders over $50 ship free.

Tingley #1300 Specifications

  • Zoro #: G0007971
  • Mfr #: 1300
Fits Shoe Size: 8 to 9-1/2 Toe Type: Plain
Midsole Material: Rubber Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals
Shank Material: Rubber Typical Overboot/Overshoe Application: General Use
Color: Black Style Number: 1300
Predominant Footwear Color: Black Outsole Material: Rubber
Waterproof: Yes Rubber Boot Style: Ankle
Upper Material: Rubber Size: M
Footwear Closure Type: Pull On Height: 4"
Boot Height: 4" Footwear Sole Pattern: Cleated
Item: Overshoe Closure Type: pull On
Metatarsal Guard: No Gender: Men's
Material: Rubber Shoe Style: Ankle
Puncture Resistant Insole: No Insulated: No
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Footwear Application: Agriculture, Dairy, Food Processing, Lawn
Oil Resisting Sole: No Electrical Hazard Rated: No
Ninety Degree Heel: Yes Footwear Shank: Yes
Footwear Width: M Liner Material: Rubber
Static Dissipative: No Footwear Closure: Pull-On
Footwear Brand: TINGLEY Completely Non Metallic: Yes
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Take a look at the features for Tingley Overshoes. Size: MD, Color: Black, Gender: Men's.

Technical Guides

Reviews of Tingley #1300