Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoes, Mens, L, Pull On, Black, Rubber, PR
  • Zoro #: G0007962
  • Mfr #: 1300
$16.00
  • Upper Material: Rubber
  • Shank Material: Rubber
  • Closure Type: pull On
See full product details
Orders over $50 ship free.

Tingley #1300 Specifications

  • Zoro #: G0007962
  • Mfr #: 1300
Upper Material: Rubber Shank Material: Rubber
Closure Type: pull On Rubber Boot Style: Ankle
Color: Black Metatarsal Guard: No
Waterproof: Yes Resists: Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals
Typical Overboot/Overshoe Application: General Use Height: 4"
Footwear Closure Type: Pull On Fits Shoe Size: 9-1/2 to 11
Toe Type: Plain Midsole Material: Rubber
Boot Height: 4" Footwear Sole Pattern: Cleated
Size: L Style Number: 1300
Gender: Men's Outsole Material: Rubber
Predominant Footwear Color: Black Item: Overshoe
Material: Rubber Shoe Style: Ankle
Footwear Closure: Pull-On Footwear Brand: TINGLEY
Footwear Application: Agriculture, Dairy, Food Processing, Lawn Static Dissipative: No
Safety Criteria: Plain Toe, Non-Metallic, Waterproof Completely Non Metallic: Yes
Footwear Width: M Electrical Hazard Rated: No
Ninety Degree Heel: Yes Puncture Resistant Insole: No
Oil Resisting Sole: No Insulated: No
Footwear Shank: Yes Liner Material: Rubber
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Tingley Overshoes include characteristics like: Size: LG, Color: Black, Gender: Men's.

Reviews of Tingley #1300