HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Overshoes, Mens, 2XL, Pull On, Yllw, PVC, PR

TINGLEY| Zoro #: G1229846| Mfr #: 35113

$14.50 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
Shank Material: PVC
Midsole Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229846 Mfr #: 35113
Color: YellowShank Material: PVC
Midsole Material: PVCWaterproof: Yes
Closure Type: pull OnFits Shoe Size: 13 to 15
Upper Material: PVCToe Type: Plain
Item: OvershoesSize: 2XL
Height: 5"Metatarsal Guard: No
Outsole Material: PVCFootwear Sole Pattern: Cleated
Gender: Men'sCountry of Origin (subject to change): Mexico

Description

Overshoes, Moderate Chemical Resistant, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Pull On, Yellow, Fits Shoe Size 13 to 15, Style Number 35113, Boot Height 5 In., Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews