KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Overshoes, Mens, L, Pull On, Yllw, PVC, PR

TINGLEY| Zoro #: G2399896| Mfr #: 35113

$14.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
Shank Material: PVC
Midsole Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399896 Mfr #: 35113
Color: YellowShank Material: PVC
Midsole Material: PVCWaterproof: Yes
Closure Type: pull OnFits Shoe Size: 9-1/2 to 11
Upper Material: PVCToe Type: Plain
Item: OvershoesHeight: 5"
Metatarsal Guard: NoOutsole Material: PVC
Footwear Sole Pattern: CleatedGender: Men's
Country of Origin (subject to change): Mexico

Description

Overshoes, Moderate Chemical Resistant, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Pull On, Yellow, Fits Shoe Size 9-1/2 to 11, Style Number 35113, Boot Height 5 In., Men's, Metatarsal Guard No, Size LG, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews