SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Overshoes, Mens, XL, Pull On, Blk, PVC, PR

TINGLEY| Zoro #: G0882506| Mfr #: 35111

$14.99 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackShank Material: PVCMidsole Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882506 Mfr #: 35111
Color: BlackShank Material: PVC
Midsole Material: PVCWaterproof: Yes
Closure Type: pull OnFits Shoe Size: 11 to 13
Upper Material: PVCToe Type: Plain
Item: OvershoesSize: Xl
Height: 5"Metatarsal Guard: No
Outsole Material: PVCFootwear Sole Pattern: Cleated
Gender: Men'sCountry of Origin (subject to change): Mexico

Description

Overshoes, Moderate Chemical Resistant, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Pull On, Black, Fits Shoe Size 11 to 13, Style Number 35111, Boot Height 5 In., Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews