Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pilot Knee Boots, Size 11, 15" H, Black, Plain Toe, PR

  • Zoro #: G6141064
  • Mfr #: 31151
Tingley Pilot Knee Boots,  Size  11,  15" H,  Black,  Plain Toe,  PR 31151
Tingley Pilot Knee Boots,  Size  11,  15" H,  Black,  Plain Toe,  PR 31151
Tingley Pilot Knee Boots,  Size  11,  15" H,  Black,  Plain Toe,  PR 31151
Tingley Pilot Knee Boots,  Size  11,  15" H,  Black,  Plain Toe,  PR 31151
$11.49
  • Size: 11
  • Upper Material: PVC
  • Height: 15"
See full product details
Orders over $75 ship free.

Tingley #31151 Specifications

  • Zoro #: G6141064
  • Mfr #: 31151
Size: 11 Upper Material: PVC
Height: 15" Outsole Material: PVC
Slip Resistant Sole: Yes Waterproof: Yes
Footwear Width: M Metatarsal Guard: No
Typical Rubber Boot Application: General Use Gender: Men's
Insulated: No Color: Black
Insulation Type: None Toe Type: Plain
Style Number: 31151 Footwear Sole Pattern: Cleated
Rubber Boot Style: Knee with Cut-Off Bands Footwear Closure Type: Pull On
Predominant Footwear Color: Black Midsole Material: PVC
For Outdoor Traction: Yes Boot Height: 15 in
Item: Rubber Boot Resists: Certain Acids and Caustics, Alcohols, Fats, Oils, Hydrocarbons, Other Chemicals
Closure Type: pull On Shank Material: PVC
Toe Shape: Round Heel Height: 1/2 in
Chain Saw Cut Resistant: No Removable Insole: Yes
Static Dissipative: No Electrical Hazard Rated: No
Ninety Degree Heel: Yes Waterproof Type: Seamless PVC Injection
Completely Non Metallic: Yes Oil Resisting Sole: Yes
Puncture Resistant Insole: No Shoe Style: Knee
Footwear Shank: Yes Insole Material: EVA
Boot Color: Black Series: Pilot
Insole Color: Black Max. Operating Temp.: 120 Degrees F
Heel Style: Defined Heel Safety Criteria: Defined Heel, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Application: Agriculture, Construction, Industry Boot Height Adjustment: Adjustable Height with Cut-Down Bands
Footwear Brand: TINGLEY Footwear Closure: Pull-On
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 11, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tingley #31151