Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Pilot Knee Boots, Size 8, 15" H, Black, Plain Toe, PR

  • Zoro #: G6127931
  • Mfr #: 31151
Tingley Pilot Knee Boots,  Size  8,  15" H,  Black,  Plain Toe,  PR 31151
Tingley Pilot Knee Boots,  Size  8,  15" H,  Black,  Plain Toe,  PR 31151
Tingley Pilot Knee Boots,  Size  8,  15" H,  Black,  Plain Toe,  PR 31151
Tingley Pilot Knee Boots,  Size  8,  15" H,  Black,  Plain Toe,  PR 31151
$11.18
  • Typical Rubber Boot Application: General Use
  • Height: 15"
  • Predominant Footwear Color: Black
See full product details
Orders over $75 ship free.

Tingley #31151 Specifications

  • Zoro #: G6127931
  • Mfr #: 31151
Typical Rubber Boot Application: General Use Height: 15"
Predominant Footwear Color: Black Insulated: No
Slip Resistant Sole: Yes Rubber Boot Style: Knee with Cut-Off Bands
Insulation Type: None Toe Type: Plain
Gender: Men's Outsole Material: PVC
For Outdoor Traction: Yes Toe Shape: Round
Midsole Material: PVC Item: Rubber Boot
Boot Height: 15 in Style Number: 31151
Resists: Certain Acids and Caustics, Alcohols, Fats, Oils, Hydrocarbons, Other Chemicals Footwear Sole Pattern: Cleated
Metatarsal Guard: No Footwear Width: M
Size: 8 Footwear Closure Type: Pull On
Closure Type: pull On Color: Black
Shank Material: PVC Upper Material: PVC
Waterproof: Yes Chain Saw Cut Resistant: No
Heel Height: 1/2 in Static Dissipative: No
Removable Insole: Yes Puncture Resistant Insole: No
Ninety Degree Heel: Yes Oil Resisting Sole: Yes
Waterproof Type: Seamless PVC Injection Completely Non Metallic: Yes
Electrical Hazard Rated: No Shoe Style: Knee
Series: Pilot Heel Style: Defined Heel
Safety Criteria: Defined Heel, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof Boot Height Adjustment: Adjustable Height with Cut-Down Bands
Insole Material: EVA Footwear Closure: Pull-On
Boot Color: Black Insole Color: Black
Footwear Shank: Yes Footwear Brand: TINGLEY
Max. Operating Temp.: 120 Degrees F Footwear Application: Agriculture, Construction, Industry
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tingley #31151