Rain Bib Overall, Gold, 2XL

TINGLEY| Zoro #: G0153973| Mfr #: O22007

$31.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rain Bib Overall
Size: 2XL
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153973 Mfr #: O22007
Item: Rain Bib OverallSize: 2XL
Gender: Men'sNumber of Pockets: 0
Standards: ASTM E96Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Liner Material: NylonIncludes: Elastic Suspenders
Thickness: 0.25mmMaterial: Polyurethane
Seam Style: Heat SealedInseam: 32"
Color: YellowFits Waist Size: 44 to 46"
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size 2XL, Gold, Fits Waist Size 44 to 46 In., Inseam 32 In., Polyurethane, Thickness 0.25mm, Number of Pockets 0, Heat Sealed Seam Style, Liner Material Nylon, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Elastic Suspenders, Standards ASTM E96

Reviews