JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Rain Bib Overall, Gold, 3XL

TINGLEY| Zoro #: G0153982| Mfr #: O22007

$30.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0153982 Mfr #: O22007
Standards: ASTM E96Liner Material: Nylon
Seam Style: Heat SealedMaterial: Polyurethane
Fits Waist Size: 48 to 50"Inseam: 32"
Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, SaltsItem: Rain Bib Overall
Size: 3XLColor: Gold
Thickness: 0.25mmNumber of Pockets: 0
Includes: Elastic SuspendersGender: Men's
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size 3XL, Gold, Fits Waist Size 48 to 50 In., Inseam 32 In., Polyurethane, Thickness 0.25mm, Number of Pockets 0, Heat Sealed Seam Style, Liner Material Nylon, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Elastic Suspenders, Standards ASTM E96

Product Reviews

Save 15%. Sign up for Z-mail.