DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rain Bib Overall, Gold, L

TINGLEY| Zoro #: G0154007| Mfr #: O22007

$31.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.25mm
Material: Polyurethane
Liner Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154007 Mfr #: O22007
Thickness: 0.25mmMaterial: Polyurethane
Liner Material: NylonNumber of Pockets: 0
Includes: Elastic SuspendersInseam: 30"
Standards: ASTM E96Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Color: YellowFits Waist Size: 40 to 42"
Seam Style: Heat SealedItem: Rain Bib Overall
Size: LGender: Men's
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size L, Gold, Fits Waist Size 40 to 42 In., Inseam 30 In., Polyurethane, Thickness 0.25mm, Number of Pockets 0, Heat Sealed Seam Style, Liner Material Nylon, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Elastic Suspenders, Standards ASTM E96

Reviews