Rain Bib Overall, Gold, XL

TINGLEY| Zoro #: G0154034| Mfr #: O22007

$29.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: yellow
Includes: Elastic Suspenders
Item: Rain Bib Overall
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0154034 Mfr #: O22007
Seam Style: Heat SealedLiner Material: Nylon
Material: PolyurethaneStandards: ASTM E96
Fits Waist Size: 40 to 42"Inseam: 31"
Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, SaltsItem: Rain Bib Overall
Size: XlColor: yellow
Thickness: 0.25mmNumber of Pockets: 0
Includes: Elastic SuspendersGender: Men's
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size XL, Gold, Fits Waist Size 40 to 42 In., Inseam 31 In., Polyurethane, Thickness 0.25mm, Number of Pockets 0, Heat Sealed Seam Style, Liner Material Nylon, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Elastic Suspenders, Standards ASTM E96

Product Reviews