Rain Bib Overall, Green, 2XL

TINGLEY| Zoro #: G0154043| Mfr #: O22008

$31.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.25mm
Material: Polyurethane
Liner Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154043 Mfr #: O22008
Thickness: 0.25mmMaterial: Polyurethane
Liner Material: NylonNumber of Pockets: 0
Includes: Elastic SuspendersInseam: 32"
Standards: ASTM E96Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Color: GreenFits Waist Size: 44 to 46"
Seam Style: Heat SealedItem: Rain Bib Overall
Size: 2XLGender: Men's
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size 2XL, Green, Fits Waist Size 44 to 46 In., Inseam 32 In., Polyurethane, Thickness 0.25mm, Number of Pockets 0, Heat Sealed Seam Style, Liner Material Nylon, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Elastic Suspenders, Standards ASTM E96

Reviews