BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rain Bib Overall, Green, 3XL

TINGLEY| Zoro #: G0154052| Mfr #: O22008

$31.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM E96
Material: Polyurethane
Fits Waist Size: 48 to 50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154052 Mfr #: O22008
Standards: ASTM E96Material: Polyurethane
Fits Waist Size: 48 to 50"Includes: Elastic Suspenders
Number of Pockets: 0Gender: Men's
Thickness: 0.25mmColor: Green
Size: 3XLInseam: 32"
Seam Style: Heat SealedLiner Material: Nylon
Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, SaltsCountry of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size 3XL, Green, Fits Waist Size 48 to 50 In., Inseam 32 In., Polyurethane, Thickness 0.25mm, Number of Pockets 0, Heat Sealed Seam Style, Liner Material Nylon, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Elastic Suspenders, Standards ASTM E96

Reviews