HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rain Bib Overall, Green, 4XL

TINGLEY| Zoro #: G0154061| Mfr #: O22008

$31.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.25mm
Material: Polyurethane
Liner Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154061 Mfr #: O22008
Thickness: 0.25mmMaterial: Polyurethane
Liner Material: NylonNumber of Pockets: 0
Includes: Elastic SuspendersInseam: 32"
Standards: ASTM E96Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Color: GreenFits Waist Size: 52 to 54"
Seam Style: Heat SealedItem: Rain Bib Overall
Size: 4XlGender: Men's
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size 4XL, Green, Fits Waist Size 52 to 54 In., Inseam 32 In., Polyurethane, Thickness 0.25mm, Number of Pockets 0, Heat Sealed Seam Style, Liner Material Nylon, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Elastic Suspenders, Standards ASTM E96

Reviews