Rain Bib Overall, Green, L

TINGLEY| Zoro #: G0154077| Mfr #: O22008

$28.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154077 Mfr #: O22008
Standards: ASTM E96Seam Style: Heat Sealed
Liner Material: NylonMaterial: Polyurethane
Fits Waist Size: 40 to 42"Inseam: 30"
Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, SaltsItem: Rain Bib Overall
Size: LColor: Green
Thickness: 0.25mmNumber of Pockets: 0
Includes: Elastic SuspendersGender: Men's
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size L, Green, Fits Waist Size 40 to 42 In., Inseam 30 In., Polyurethane, Thickness 0.25mm, Number of Pockets 0, Heat Sealed Seam Style, Liner Material Nylon, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Elastic Suspenders, Standards ASTM E96

Product Reviews

Save 15%. Sign up for Z-mail.