Rain Bib Overall, Green, M

TINGLEY| Zoro #: G0154086| Mfr #: O22008

$29.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154086 Mfr #: O22008
Standards: ASTM E96Seam Style: Heat Sealed
Liner Material: NylonMaterial: Polyurethane
Fits Waist Size: 32 to 34"Inseam: 29"
Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, SaltsItem: Rain Bib Overall
Size: MColor: green
Gender: Men'sThickness: 0.25mm
Number of Pockets: 0Includes: Elastic Suspenders
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size M, Green, Fits Waist Size 32 to 34 In., Inseam 29 In., Polyurethane, Thickness 0.25mm, Number of Pockets 0, Heat Sealed Seam Style, Liner Material Nylon, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Elastic Suspenders, Standards ASTM E96

Product Reviews

Save 15%. Sign up for Z-mail.