KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Bib Overall, Green, XL

TINGLEY| Zoro #: G0154104| Mfr #: O22008

$31.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rain Bib Overall
Size: Xl
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154104 Mfr #: O22008
Item: Rain Bib OverallSize: Xl
Gender: Men'sNumber of Pockets: 0
Standards: ASTM E96Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Liner Material: NylonIncludes: Elastic Suspenders
Thickness: 0.25mmMaterial: Polyurethane
Seam Style: Heat SealedInseam: 31"
Color: GreenFits Waist Size: 40 to 42"
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size XL, Green, Fits Waist Size 40 to 42 In., Inseam 31 In., Polyurethane, Thickness 0.25mm, Number of Pockets 0, Heat Sealed Seam Style, Liner Material Nylon, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Elastic Suspenders, Standards ASTM E96

Reviews