Rain Jacket with Hood, Green, 4XL

TINGLEY| Zoro #: G0153851| Mfr #: J22168

$35.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, SaltsClosure Type: Storm FlapColor: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153851 Mfr #: J22168
Resists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, SaltsClosure Type: Storm Flap
Color: GreenThickness: 0.10mm
Number of Inside Pockets: 0Material: Polyurethane
Gender: Men'sItem: Rain Jacket with Hood
Jacket Length: 32"Sub-Category: Rain Jackets/Raincoats
Seam Style: Heat SealedStandards: ASTM E96
Fits Chest Size: 58" to 60"Size: 4Xl
Fabric Weight: 5.5 oz.Number of Outside Pockets: 0
Liner Material: NylonCountry of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, 4XL, Green, Rainwear Features Chemical Resistant, Wind Resistant, Rainwear Primary Material Nylon, Polyurethane, Hood Style Attached, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Storm Flap, Rainwear Cuff Style Straight, Fits Chest Size 60 In. to 62 In., Unisex, Jacket Length 32 In., Seam Style Heat Sealed

Reviews