SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rain Jacket with Hood Snaps, Green, 4XL

TINGLEY| Zoro #: G0153921| Mfr #: J22208

$33.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resists: waterClosure Type: Storm FlapColor: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153921 Mfr #: J22208
Resists: waterClosure Type: Storm Flap
Color: GreenThickness: 0.25mm
Number of Inside Pockets: 0Material: Polyurethane
Gender: UnisexItem: Rain Jacket
Jacket Length: 32"Sub-Category: Rain Jackets/Raincoats
Seam Style: Heat SealedStandards: ASTM E96
Fits Chest Size: 58" to 60"Size: 4Xl
Includes: Hood SnapsFabric Weight: 5.5 oz.
Number of Outside Pockets: 0Liner Material: Nylon
Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, 4XL, Green, Rainwear Features Chemical Resistant, Wind Resistant, Rainwear Primary Material Nylon, Polyurethane, Hood Style None, Hood Included No, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Storm Flap, Rainwear Cuff Style Straight, Fits Chest Size 60 In. to 62 In., Unisex, Jacket Length 32 In., Seam Style Heat Sealed

Reviews