Rain Jacket with Hood Snaps, Green, L

TINGLEY| Zoro #: G0153937| Mfr #: J22208

$38.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenFabric Weight: 5.5 oz.Sub-Category: Rain Jackets/Raincoats
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153937 Mfr #: J22208
Color: GreenFabric Weight: 5.5 oz.
Sub-Category: Rain Jackets/RaincoatsMaterial: Polyurethane
Thickness: 0.25mmSeam Style: Heat Sealed
Resists: waterLiner Material: Nylon
Gender: UnisexSize: L
Includes: Hood SnapsStandards: ASTM E96
Fits Chest Size: 42" to 44"Item: Rain Jacket
Number of Outside Pockets: 0Number of Inside Pockets: 0
Jacket Length: 32"Closure Type: Storm Flap
Country of Origin (subject to change): China

Description

Rain Jacket, High Visibility No, Rainwear ANSI Class Unrated, L, Green, Rainwear Features Chemical Resistant, Wind Resistant, Rainwear Primary Material Nylon, Polyurethane, Hood Style None, Hood Included No, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Storm Flap, Rainwear Cuff Style Straight, Fits Chest Size 44 In. to 46 In., Unisex, Jacket Length 31 In., Seam Style Heat Sealed

Reviews