Rain Jacket with Hood, Gold, 4XL

TINGLEY| Zoro #: G0153781| Mfr #: J22107

$38.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0153781 Mfr #: J22107
Standards: ASTM E96Seam Style: Heat Sealed
Liner Material: NylonMaterial: Polyurethane
Closure Type: Snaps, Storm FlapResists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Item: Rain Jacket with HoodSize: 4XL
Fits Chest Size: 58" to 60"Color: Gold
Number of Outside Pockets: 2Includes: Suspenders W/Crossover
Number of Inside Pockets: 0Gender: Men's
Jacket Length: 32"Sub-Category: Rain Jackets/Raincoats
Thickness: 0.10 milCountry of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Gold, Size 4XL, Fits Chest Size 58 In. to 60 In., Material Polyurethane, Jacket Length 32 In., Snaps, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.10 mil, Liner Material Nylon, Heat Sealed Seam Style, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Suspenders W/Crossover, Standards ASTM E96

Product Reviews

Save 15%. Sign up for Z-mail.