Rain Jacket with Hood, Gold, S

TINGLEY| Zoro #: G0153815| Mfr #: J22107

$34.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0153815 Mfr #: J22107
Standards: ASTM E96Seam Style: Heat Sealed
Liner Material: NylonMaterial: Polyurethane
Closure Type: Snaps, Storm FlapResists: Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Item: Rain Jacket with HoodSize: S
Fits Chest Size: 34" to 36"Color: Gold
Sub-Category: Rain Jackets/RaincoatsThickness: 0.10 mil
Number of Outside Pockets: 2Includes: Suspenders W/Crossover
Number of Inside Pockets: 0Gender: Men's
Jacket Length: 29"Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Gold, Size S, Fits Chest Size 34 In. to 36 In., Material Polyurethane, Jacket Length 29 In., Snaps, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.10 mil, Liner Material Nylon, Heat Sealed Seam Style, Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts, Includes Suspenders W/Crossover, Standards ASTM E96

Product Reviews

Save 15%. Sign up for Z-mail.